Shop All Safety Glasses
Pyramex
Safety Glasses, Coffee Scratch-Resistant
Mfr # S2515S
Zoro # G3599517
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Coffee
- Frame Color Coffee
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2515S
- Zoro # G3599517
- UPC # 814992004430
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Coffee |
Frame Color | Coffee |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Rubber |
Polarized Lens | No |
Foam Lined | No |
Series | Ztek |
Safety Glasses Frame Style | Frameless |
Arm Color | Brown |
Frame Type | Frameless |
Includes Polarized Lens Coating | No |
Description
Safety Glasses, Series Ztek(R), Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Brown, Frame Material Rubber, Lens Material Polycarbonate, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- INCOM FloorMarkingTape, L, Red, 6inLx2inW, PK25 (LM110R)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB8623D)
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens (S5860S)
- PYRAMEX Exeter High Fashion Eyewear Black (GLS154-BK)
- PYRAMEX Safety Glasses, Dark Gray Anti-Fog, Scratch-Resistant (SB8623DT)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (3000354)
- Pyramex Eye Protection