Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Scratch-Resistant
Mfr # SB3610S
Zoro # G1930350
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
- Series Cortez
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB3610S
- Zoro # G1930350
- UPC # 814992007127
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Overall Length (Lens-Tip): 157mm; Overall Width (Hinge-Hinge): 137mm |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Cortez |
Standards | ANSI Z87.1+ |
Primary Lens Color | Clear |
Features | Durable Co-Injected Temples; Ribbed Cushioned Nosepiece |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Description
Safety Glasses, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Disposable 4H Booties (WPL583)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SB3620S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- PYRAMEX Itek Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Lens (S5810ST)
- PYRAMEX Ztek Economy Eyewear (GLS160)
- PYRAMEX Pyramex Safety Products Llc CHB310D Clear Lens Black Glasses (205342)
- MILWAUKEE TOOL Clear Performance Safety Glasses (Polybag) (48-73-2021)
- Pyramex Safety Glasses