Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # S9910STMRG
Zoro # G7289879
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # S9910STMRG
- Zoro # G7289879
- UPC # 810170030895
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Series | Cappture |
Eyewear Frame Design | OTG |
UV Protection | 99% UVA/UVB |
Standards | ANSI Z87.1+, CSA Z94.3-15 |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" Color Coding Dots Blue - Roll Form (DOT-10RL Blue)
- TAPE LOGIC Tape Logic® Heavy-Duty Striped Anti-Slip Tape, 33 Mil, 3" x 60', Black/Yellow, 1/Roll (T96860BY)
- PIG Spill Kit, Universal, Yellow (45301)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5070DT)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7960SF)
- PYRAMEX Safety Glasses, Silver Mirror Scratch-Resistant (S2570S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB2870S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DZ116-2.0-G2)
- Pyramex Eye Protection