Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # SB410S
Zoro # G8621977
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # SB410S
- Zoro # G8621977
- UPC # 814992001408
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Integra(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AUS/NSZ 1337, EN 166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS H/F/R/PE check off w/chemical name/common name/mfgr 1-7/16" x 3" (L-9373)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size S (7025-12PR)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR 3XL (3209 3XL)
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SN410S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB4980S)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- PHILLIPS Phillips Wlds3Pco Clip-On Flip Up Torching Safety Glasses - Shade 3, (WLD-S3-PCO)
- Pyramex Safety Glasses