Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # SB2610D
Zoro # G8621943
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB2610D
- Zoro # G8621943
- UPC # 814992005215
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Mayan(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, EN 166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- C.H. HANSON Stencil Set 2IN 46 Pieces Interlocking (10192)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- ICON Icon 12479 Spin Weld Driver - 3/8" and 1/2" Raised FTP (12479)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S2560S)
- PYRAMEX Glass, Saftey, Onix Plus, 5.0 (SB4950STP)
- PYRAMEX Ztek® Safety Glasses Clear Anti-Fog Lens , Clear Frame (S2510ST)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5760D)
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (S2530S)
- HONEYWELL UVEX Safety Glasses, SCT-Low-IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4206HS)
- Pyramex Eye Protection