Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # SB1810S
Zoro # G3599368
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB1810S
- Zoro # G3599368
- UPC # 814992003297
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Adjustable Arm Length | Yes |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Foam Lined | No |
Series | Venture II |
Standards | ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432 |
Safety Glasses Frame Style | Frameless |
Arm Material | Polycarbonate, Thermoplastic Elastomers (TPE) |
Arm Tip Type | Adjustable |
Includes Polarized Lens Coating | No |
Nose Bridge Material | Polycarbonate; Thermoplastic Rubbers (TPR) |
Glasses Lens Coating | Anti-Scratch |
Frame Type | Frameless |
Application | General Purpose |
Includes Scratch-Resistant Lens Coating | Yes |
Ultra-Violet Scale Protection Designation | U6 |
Description
Safety Glasses, Series Venture II(R), Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black, Frame Material Polyhexamethylene Adiptimide (Nylon 6/6), Lens Material Polycarbonate, Standards ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- SEE ALL INDUSTRIES Inspection Rcd Tag, 5 x 3 In, Al, PK25 (TUF-INSP)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- PYRAMEX Safety Glasses, Dark Gray Anti-Fog, Scratch-Resistant (SB8623DT)
- PYRAMEX Ztek Economy Eyewear (GLS160)
- PYRAMEX Safety Glasses, IR 3.0 Scratch-Resistant (SB1860SF)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SB3610S)
- PROGUARD Safety Eyewear, Wraparound Lens, Clear (PGD8010)
- Pyramex Eye Protection