Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # S5810S
Zoro # G4949165
product price: $2.35
/ea
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S5810S
- Zoro # G4949165
- UPC # 814992000722
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Itek(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex (RWC2-05-XL)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- MASTERVISION Magnetc Circles, 3/4", Blue, PK20 (FM1601)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- PYRAMEX Exeter High Fashion Eyewear Black (GLS154-BK)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SS3375E)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5070DT)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- Pyramex Safety Glasses