Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # S3510SJ
Zoro # G4949201
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S3510SJ
- Zoro # G4949201
- UPC # 814992007073
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series OTS(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AUS/NSZ 1337, CSA Z94.3-07, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S7210S)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5665D)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB6370SP)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- PYRAMEX Safety Glasses, Clear H2MAX Lens, Polycarbonate Lens, Scratch Resistant Lens, Anti-Fog, Black Frame (SB9310STM)
- SAFETY Safety Rider Anti-Fog Safety Glasses With Yellow Tint Lens (Rider YT A/F)
- Pyramex Eye Protection