Pyramex

Safety Glasses, Clear Anti-Scratch


product price: $1.29
/ea
Sold in multiples of 12 for $15.48

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Frameless
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Color Clear
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyramex
  • MFR # S3210S
  • Zoro # G3599639
  • UPC #
    814992005826
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

Safety Glasses, Series ALAIR(R), Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear, Frame Material Polycarbonate, Lens Material Polycarbonate, Standards ANSI Z87.1, EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.