Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Scratch
Mfr # S2510S
Zoro # G3599596
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Frame Color Clear
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2510S
- Zoro # G3599596
- UPC # 814992004843
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Frame Color | Clear |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Ztek |
Standards | ANSI, CE, CSA Certified |
Safety Glasses Frame Style | Frameless |
Arm Color | Clear |
Includes Scratch-Resistant Lens Coating | Yes |
Nose Bridge Material | Polycarbonate |
Ultra-Violet Scale Protection Designation | U6 |
Glasses Lens Coating | Anti-Scratch |
Arm Material | Polycarbonate |
Frame Type | Frameless |
Application | General Purpose |
Description
Safety Glasses, Series Ztek(R), Lens Color Clear, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black, Clear, Lens Material Polycarbonate, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Snap Hooks (018-5025)
- ALLEGRO INDUSTRIES Respirator Wall Case, Black/Yellow (4500)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-12)
- HEADLINE SIGN Double-Sided Open/Closed Sign w/Plastic Push Characters, 14.375x12.375 (3727)
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB8620DTM)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5080DT)
- PYRAMEX Jumbo OTG Safety Glasses (SB1010SJ)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- Pyramex Safety Glasses