Shop All Safety Glasses
This Product is Discontinued
Pyramex
Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # SBB5010DT
Zoro # G3599167
Item requires special delivery charges. A $4.17 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SBB5010DT
- Zoro # G3599167
- UPC # 814992011575
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Eyewear Frame Style | Full-Frame |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Highlander |
Eyewear Frame Design | Wraparound |
UV Protection | 99% UVA/UVB |
Safety Glasses Frame Style | Full-Frame |
Frame Type | Full-Frame |
Includes Polarized Lens Coating | No |
Description
Highlander- Blk-red Frame/clear Anti-Fog, Series Highlander(TM), Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black, Frame Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.