Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # SB4610STP
Zoro # G3599088
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB4610STP
- Zoro # G3599088
- UPC # 814992010912
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | XS3 PLUS |
Standards | ANSI Z87.1, AUS/NSZ 1337, CSA Z94.3-07 |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Full-Frame |
Includes | Elastic Strap, Soft Foam Padding |
Frame Type | Full-Frame |
Includes Polarized Lens Coating | No |
Arm Tip Type | Co-Injected (Temple Tip), Spatula |
Description
Safety Glasses, Series XS3 PLUS(R), Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black, Frame Material Polyamide 66, Lens Material Polycarbonate, Includes Elastic Strap, Soft Foam Padding, Standards ANSI Z87.1, AUS/NSZ 1337, CSA Z94.3-07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ESIN/8)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK3 (406KAS3BLK)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S3210ST)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3306HS)
- Pyramex Safety Glasses