Pyramex

Safety Glasses, Clear Anti-Fog ; Anti-Scratch


product price: $3.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Eyewear Frame Style Half-Frame
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pyramex
  • MFR # SCG2810ST
  • Zoro # G3599097
  • UPC #
    814992005055
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Adjustable Arm Length Yes

Description

Safety Glasses, Series RENDEZVOUS(R), Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Gray, Frame Material Polycarbonate, Lens Material Polycarbonate, Standards ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.