Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SB1810ST
Zoro # G3593935
original price:
$3.35
5% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB1810ST
- Zoro # G3593935
- UPC # 814992003303
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Adjustable Arm Length | Yes |
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polyhexamethylene Adiptimide (Nylon 6/6) |
Foam Lined | No |
Series | Venture II |
Standards | ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432 |
Arm Material | Polycarbonate, Thermoplastic Elastomers (TPE) |
Includes Anti-Fog Lens Coating | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Glasses Lens Coating | Anti-Fog ; Anti-Scratch |
Frame Type | Half-Frame |
Nose Bridge Material | Polycarbonate; Thermoplastic Rubbers (TPR) |
Arm Tip Type | Adjustable |
Application | General Purpose |
Ultra-Violet Scale Protection Designation | U6 |
Description
Venture II, Black Frame, Clear Lens, Series Venture II, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Frame Material Polyhexamethylene Adiptimide (Nylon 6/6), Lens Material Polycarbonate, Standards ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (520-9M)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, L, PK12 (1930L)
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- PYRAMEX Steel Safety Glasses, Trifecta Punched (SB76WMD)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- PYRAMEX Itek Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Lens (S5810ST)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (S9920STMRG)
- MCR SAFETY Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear (MCSBKH15)
- Pyramex Safety Glasses