Shop All Safety Glasses
Pyramex
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # S2510ST
Zoro # G3599401
product price: $2.45
/ea
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Color Clear
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2510ST
- Zoro # G3599401
- UPC # 814992004485
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Color | Clear |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Ztek |
Standards | ANSI, CE, CSA Certified |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Glasses Lens Coating | Anti-Fog ; Anti-Scratch |
Arm Color | Clear |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Anti-Fog Lens Coating | Yes |
Nose Bridge Material | Polycarbonate |
Ultra-Violet Scale Protection Designation | U6 |
Application | General Purpose |
Arm Material | Polycarbonate |
Description
Safety Glasses, Series Ztek(R), Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear, Lens Material Polycarbonate, Standards ANSI, CE, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- PYRAMEX Proximity Safety Glasses (GLS806)
- JTAPE Jtape JTA-1095.1417 Improved Alloy Repair Mask (JTA-1095.1417)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB410S)
- PYRAMEX Steel Safety Glasses, Trifecta Punched (SB76WMD)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens (S5860S)
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- Pyramex Safety Glasses