Shop All Safety Glasses
Pyramex
Safety Glasses, Blue Anti-Scratch
Mfr # SB1860S
Zoro # G3599526
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB1860S
- Zoro # G3599526
- UPC # 814992004713
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8686700)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0125)
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB2870S)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- Pyramex Eye Protection