Shop All Hard Hats
Pyramex
Ridgeline Cap Style Hard Hat, Matte Camo Pattern, 4-Point Ratchet Suspension
Mfr # HP44119
Zoro # G706374648
product price: $817.99
/pk 16, $51.12/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Matte Camo |
Description
abs material- strong, yet ultra-light for seemingly weightless protection low profile design- offers a low center of gravity for better balance rear padded suspension- provides additional level of comfort on the wearers' neck 4-position harness points- allows you to move the harness forward, backward, up or down allowing for the most optimal position for ultimate comfort replaceable sweat band- padded fabric and polyurethane foam for all day wear vented pressure pad- keeps the straps in place providing an additional level of comfort easy to grasp knob- adjusts the suspension from 6-1/2 to 8 swinging hinge points- allows you to find the most comfortable position on the back of your head same options as standard ridgeline with the addition of air vents at top and rear of hardhat, which help to circulate air and keep the head cool and dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- PYRAMEX Ridgeline Cap Style Four Point Ratchet Hard Hat (HP44110)
- PYRAMEX Ridgeline Cap Style Six Point Ratchet Hard Hat (HP46110)
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), Black (HP54117)
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), White (HP54116)
- PYRAMEX Ridgeline Full Brim Six Point Ratchet Hard Hat (HP56110)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- Pyramex Hard Hats