Shop All Reader Eyewear
Pyramex
Pyramex Safety S2510R25 Safety Glasses Clear 2.5 Readers
Mfr # S2510R25
Zoro # G703846940
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # S2510R25
- Zoro # G703846940
- UPC # 814992008445
- Country of Origin China
- Category Reader Eyewear
Description
Features
- Economical wrap-around single lens with panoramic view
- Straight back flexible temples provide outstanding fit
- Soft, non-slip rubber temple tips
- Integrated nose piece
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
- Frame Color: Clear
- Lens Color: Clear
- Magnification Strengths: 2.5
- Bridge: 13 mm
- Lens Base: 10 Curve
- Lens Size Diagonal: 64 mm
- Lens Size Vertical: 44 mm
- Lens Thickness: 2.5 mm
- Overall Length (Lens-Tip): 154 mm
- Overall Width (Hinge-Hinge): 137.5 mm
- PD: 68 mm
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, CDI, Smoke Gray (740-0320)
- NMC Security Alert 24 Hr Video Trespass Sign, M975R (M975R)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- PYRAMEX Reader Safety Glasses, Green Lens 1.5 IR, +1.5 Diopter, 6/box (S2514R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R30)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R30)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941415)
- Pyramex Eye Protection