Shop All Back Braces
Pyramex
Pyramex Back Support Belt, Large
Mfr # BBS100L
Zoro # G808620933
original price:
$18.55
7% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon, Polyester
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # BBS100L
- Zoro # G808620933
- UPC # 814992004171
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Size | L |
Details
Item | Standard Back Support |
Color | Black |
Material | Nylon, Polyester |
Description
Constructed from lightweight durable material. Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting techniques. Contoured shape allows flexibility and complete freedom of movement. Features breakaway suspenders. Plastic support stays. 2 overlap style adjustable panels. Washable and shrink resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size L, 12PK (GL2006KL)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- RADIANS Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box (FP43)
- PYRAMEX Pyramex Back Support Belt, Extra Large (BBS100XL)
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- PYRAMEX Standard Back Support Belt, Adjustable Suspenders, 2X-Large, 46-56" Waist Size (BBS1002XL)
- PYRAMEX Pyramex Back Support Belt, 2X Large (BBS1002XL)
- ITS YOU BABE V2 Supporter - Medium (V2-MED)
- CONDOR Back Support, Xxl, Black (3AR75)
- Pyramex Ergonomics