Shop All Back Braces
Pyramex
Pyramex Back Support Belt, Extra Large
Mfr # BBS100XL
Zoro # G408620999
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon, Polyester
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # BBS100XL
- Zoro # G408620999
- UPC # 814992004188
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Size | XL |
Details
Item | Standard Back Support |
Color | Gray |
Material | Nylon, Polyester |
Description
Constructed from lightweight durable material. Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting techniques. Contoured shape allows flexibility and complete freedom of movement. Features breakaway suspenders. Plastic support stays. 2 overlap style adjustable panels. Washable and shrink resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRBIB-YL)
- PYRAMEX Standard Back Support Belt, Adjustable Suspenders, 2X-Large, 46-56" Waist Size (BBS1002XL)
- PYRAMEX Pyramex Back Support Belt, 2X Large (BBS1002XL)
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- PYRAMEX Pyramex Back Support Belt, Large (BBS100L)
- JOBAR INTERNATIONAL Magnetic Posture Corrector - Large (JB6861L)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- Pyramex Back Braces