Shop All Safety Goggles
Pyramex
Protective Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V3G Series
Mfr # GB8220ST
Zoro # G5264472
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Color Gray
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GB8220ST
- Zoro # G5264472
- UPC # 814992001026
- Country of Origin Unknown
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Protective Goggles |
Frame Material | Nylon |
Frame Color | Black |
Lens Color | Gray |
Lens Coating | Anti-Fog, Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | Wraparound |
Series | V3G |
Standards | ANS Z87.1 High, CAN/CSAZ94.3-07, AS/NZS 1337 |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Foam Lined | Yes |
Eyewear Venting | Direct |
Includes | Strap, Temple |
Band Material | Elastic |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Includes Strap, Temple, Protective Goggles, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, Lens Color Gray, Lens Material Polycarbonate, Series V3G, Standards ANS Z87.1 High, CAN/CSAZ94.3-07, AS/NZS 1337, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (96222)
- TRU-SPEC Duty Belt, Size L, Black, Unisex (4164)
- HILLMAN English Black For Sale Sign 8 in. H X 12 in. W, 6PK (839928)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTPCOY-03-M)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7010SDT)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Plus Series (GB6420SDT)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, XSG Series (GB4010ST)
- 3M Impact Resistant Safety Goggles, Clear Uncoated Lens, 332 Series, 10PK (40650-00000-10)
- Pyramex Safety Goggles