Shop All Leather Palm Gloves
Pyramex
Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK
Mfr # GL1004WXL
Zoro # G903076413
product price: $82.49
/pk 12, $6.87/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL1004WXL
- Zoro # G903076413
- UPC # 810170037894
- Country of Origin India
- Category Leather Palm Gloves
Description
Pyramex Safety-Prem Grain Leather Palm Gaunt Cuff-Extra Large- Type: Leather Palm- Material: Grain Cowhide- Grade: Premium- Pattern: Gunn- Thumb: Wing- Liner: Polyester- Cuff: Rubberized Gauntlet Cuff- Suggested Applications: Agriculture / Woodworking / Railroad Work / Construction / Iron + Steel Work / Warehousing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- GENUINE GRIP Work Shoes, Mens, 11W, Wht, Slip On, PR (4705-11W)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size L, 12PK (GL1003WL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- CONDOR Gloves, Hi-Vis Lime, M, Wtrpf Thermal, PR (48WU25)
- Pyramex Gloves & Hand Protection