Shop All Cut-Resistant Gloves
Pyramex
Polyurethane HPPE Liner A2 Cut Premium Cut-Resistant Gloves, Size Small - Pkg Qty 12
Mfr # GL403CS
Zoro # G805610111
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL403CS
- Zoro # G805610111
- UPC # 810170037979
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 2 abrasion: 2 puncture: 3 en388: 2016 - 4x42b abrasion: 4 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: b impact rated: x type: dipped glove material: polyurethane liner: 13 gauge hppe cuff: hppe + latex elastic polyurethane palm coating low particulate shed good dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 9, 100 PK, Clear (2005PFXL-09)
- PIP Nitrile Foam Coated Gloves, ATG, XXS, PK12 (34-800/XXS)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- HEXARMOR Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S (AG9X-S (7))
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- PYRAMEX Full Dip Sandy Latex 13G A5 Cut with 10G Fleece Liner, Size XL, 12PK (GL506CXL)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XL, 12PK (GL603DPC5XL)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XL, PR (GL609CXL)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N96780M)
- Pyramex Gloves & Hand Protection