Shop All Safety Glasses
Pyramex
Polarized Safety Glasses, Gray Polarized ; Anti-Scratch
Mfr # SB5621D
Zoro # G4954957
original price:
$29.39
8% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SB5621D
- Zoro # G4954957
- UPC # 814992003853
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Goliath(R), Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (CL4H25)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- PYRAMEX Proximity Safety Glasses (GLS806)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- PYRAMEX V2 Readers® Safety Glasses Clear +1.5 Lens , Black Frame (SB1810R15)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5680D)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- GATEWAY Safety StarLite SQUARED Safety Glasses (440M)
- Pyramex Safety Glasses