Shop All Leather Driver's Gloves
Pyramex
Pigskin Leather Driver Keystone Thumb, Size S, 12PK
Mfr # GL4001KS
Zoro # G803076360
product price: $71.99
/pk 12, $6.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Pigskin
- Thumb Style Keystone
- Cuff Style Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL4001KS
- Zoro # G803076360
- UPC # 810170036941
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Leather Driver Gloves |
Material | Grain Pigskin |
Thumb Style | Keystone |
Cuff Style | Slip-on |
Description
Pyramex Safety- Pigskin Leather Driver Keystone Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- DEWALT Safety Eyewear - Premium Glasses (DPG107-2D)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-L (GL3004CWL)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2004KL)
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size L, 12PK (GL2004L)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XXL, 12PK (GL2001KX2)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size M, 12PK (GL2006KM)
- PYRAMEX Leather Driver, L, PR (GL3005CKL)
- CONDOR Leather Drivers Gloves, Goatskin, M, PR (1VT48)
- Pyramex Leather Driver's Gloves