Shop All Coated Gloves
Pyramex
Nitrile Sandy Dipped Glove, Size XL, GL604 Series - Pkg Qty 12
Mfr # GL604C5XL
Zoro # G805664398
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL604C5XL
- Zoro # G805664398
- UPC # 857676007235
- Country of Origin China
- Category Coated Gloves
Description
Specifications ansi/isea 105-2016 cut: 4 abrasion: 6 puncture: 3 en388: 2016 - 4x43d abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: d impact rated: x features: type: dipped glove material: nitrile sandy line: 13 gauge hppe cuff: hppe + latex elastic tear and abrasion resistant sandy coating gives outstanding grip in dry, wet, and oily conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-L)
- C.H. HANSON Tag 41945, PK100 (41945)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Oil And Grease Storage Sign, Landscape (OS-NS-D-710-L-16961)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size S, 12PK (GL606DPCS)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size M, 12PK (GL615M)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- Pyramex Coated Gloves