Shop All Coated Gloves
Pyramex
Nitrile Sandy Dipped Glove, Size Large, GL604 Series - Pkg Qty 12
Mfr # GL604C5L
Zoro # G205664004
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL604C5L
- Zoro # G205664004
- UPC # 857676007228
- Country of Origin China
- Category Coated Gloves
Description
Specifications ansi/isea 105-2016 cut: 4 abrasion: 6 puncture: 3 en388: 2016 - 4x43d abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: d impact rated: x features: type: dipped glove material: nitrile sandy line: 13 gauge hppe cuff: hppe + latex elastic tear and abrasion resistant sandy coating gives outstanding grip in dry, wet, and oily conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BY)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size XL, GL601 Series - Pkg Qty 12 (GL601XL)
- PYRAMEX Sandy Latex 10G with Fleece Liner, Size XL, 12PK (GL504XL)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, MEMPHIS GLOVE N9680XL, 1-Pair (N9680XL)
- Pyramex Gloves & Hand Protection