Shop All Coated Gloves
Pyramex
Nitrile Micro-Foam Dipped Glove, Size Small, GL601 Series - Pkg Qty 12
Mfr # GL601S
Zoro # G805664473
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL601S
- Zoro # G805664473
- UPC # 857676007051
- Country of Origin China
- Category Coated Gloves
Description
Specifications en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 6 puncture: 2 features: type: dipped glove material: nitrile micro-foam liner: 15 gauge nylon + spandex (silicone free) cuff: nylon + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged (PM8010)
- PIP Face Shield/Visor (251-01-5201)
- SIGNMISSION Reserved Parking with double arrow 12inx18in Heavy Gauge Aluminums, A-1218 Reserved Parkings - Re do (A-1218 Reserved Parking Signs - Re do)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Large, GL601 Series - Pkg Qty 12 (GL601L)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size L, 12PK (GL502L)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK (GL615XL)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size S, 12PK (GL505S)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- Pyramex Gloves & Hand Protection