Shop All Coated Gloves
Pyramex
Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12
Mfr # GL601M
Zoro # G005664525
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL601M
- Zoro # G005664525
- UPC # 857676007068
- Country of Origin China
- Category Coated Gloves
Description
Specifications en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 6 puncture: 2 features: type: dipped glove material: nitrile micro-foam liner: 15 gauge nylon + spandex (silicone free) cuff: nylon + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- BRADY Floor Marking Tape, 2" W, Red, 100 ft. L (149634)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-51-427-YL)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size XL, GL601 Series - Pkg Qty 12 (GL601XL)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size S, 12PK (GL505S)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size M, 12PK (GL614M)
- WEST CHESTER PROTECTIVE GEAR John Deere Women's Foam Palm Dipped Gloves Black/Pink L 1 pair (JD00021-W)
- Pyramex Gloves & Hand Protection