Shop All Cut-Resistant Gloves
Pyramex
Nitrile Micro-Foam Dipped Glove, Size Large, GL602 Series - Pkg Qty 12
Mfr # GL602C3L
Zoro # G805664176
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL602C3L
- Zoro # G805664176
- UPC # 857676007129
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 2 abrasion: 4 puncture: 3 en388: 2016 - 4x42b abrasion: 4 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: b impact rated: x features: type: dipped glove material: nitrile micro-foam liner: 13 gauge cut-resistant hppe cuff: hppe + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Left Sign Left Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23893 (A-1824-23893)
- SUNBURST SYSTEMS Sign For Sale 11 in x 14 in (3620)
- DURAFRAME Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- HEXARMOR Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR (4061-XXXXL (13))
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- PYRAMEX Glove, Utilitycut-Resist, M (Pair) Pr (GL402C5M)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size S (GL401S)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size 2XL (GL401X2)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XL, 12PK (GL603DPC5XL)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size XL, 12PK (GL404CXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- Pyramex Cut-Resistant Gloves