Pyramex

Nitrile Gloves, 18G A3 Dots Thumb Saddle, Size Medium - Pkg Qty 12


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Specifications ansi/isea 105-2016 cut: 3 abrasion: 4 puncture: 6 en388: 2016 - 4x42c abrasion: 4 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: c impact rated: x features: type: dipped glove material: nitrile micro-foam dots: nitrile smooth liner: 18 gauge hppe cuff: hppe + latex elastic dotted palm reinforced thumb tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.