Shop All Cut-Resistant Gloves
Pyramex
Nitrile Gloves, 13g HPPE Liner A5 Cut TPR, Size Small
Mfr # GL609CS
Zoro # G504903057
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL609CS
- Zoro # G504903057
- UPC # 810170038174
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 6 abrasion: 6 puncture: 4 ansi/isea 138-2019 impact: 2 en388: 2016 - 4x43ep impact: 2 abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: e impact rated: p features: type: dipped glove material: nitrile sandy liner: 13 gauge hppe tpr: thermo plastic rubber cuff: hppe + latex elastic nitrile sandy palm coating reinforced thumb good grip in all conditions extra absorption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Radians Dewalt Dpg82 Concealer Safety Goggles, (DPG82-11)
- LABELMASTER Square on Point Marking, 3077, PK25 (VR183077)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, L (303-0500-LY/L)
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XL, 12PK (GL603DPC5XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XXL, 12PK (GL603DPC5X2)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size 3XL (GL613CX3)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size L, 12PK (GL607CL)
- PYRAMEX Glove, Utilitycut-Resist, M (Pair) Pr (GL402C5M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- Pyramex Cut-Resistant Gloves