Shop All Cut-Resistant Gloves
Pyramex
Nitrile Gloves, 13g HPPE Liner A5 Cut TPR, Size 2XL
Mfr # GL609CX2
Zoro # G704903116
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL609CX2
- Zoro # G704903116
- UPC # 810170038211
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 6 abrasion: 6 puncture: 4 ansi/isea 138-2019 impact: 2 en388: 2016 - 4x43ep impact: 2 abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: e impact rated: p features: type: dipped glove material: nitrile sandy liner: 13 gauge hppe tpr: thermo plastic rubber cuff: hppe + latex elastic nitrile sandy palm coating reinforced thumb good grip in all conditions extra absorption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 8 (B101/9980P910-08)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- FIRST ALERT First Alert 8275570 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (8275570)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size 3XL (GL613CX3)
- PYRAMEX Full Dip Sandy Latex 13G A5 Cut with 10G Fleece Liner, Size XL, 12PK (GL506CXL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size L, 12PK (GL603DPC5L)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- PYRAMEX Glove, Cut-Resistant (L) (Utility) (Pair) Pr (GL402C5-L)
- PYRAMEX Polyurethane HPPE Liner A2 Cut Premium Cut-Resistant Gloves, Size XL - Pkg Qty 12 (GL403CXL)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMP-X91-009)
- Pyramex Gloves & Hand Protection