Shop All Coated Gloves
Pyramex
Micro-Foam Nitrile Gloves with Dotted Palms - Medium - Pkg Qty 12
Mfr # GL601DPM
Zoro # G805974701
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL601DPM
- Zoro # G805974701
- UPC # 810170034077
- Country of Origin China
- Category Coated Gloves
Description
Specifications en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 6 puncture: 2 features: type: dipped glove material: nitrile micro-foam liner: 15 gauge nylon + spandex (silicone free) cuff: nylon + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- NOTCH EQUIPMENT SHERRILLtree Locking Steel Snap Hook 3/4in gate (33728)
- SAFETY SECURITY PRODUCTS Indoor/Outdoor Polycarbonate Convex Circular Mirror, 36 Dia. (H214136PC)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size M, 12PK (GL615M)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size XL, GL601 Series - Pkg Qty 12 (GL601XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size S, 12PK (GL606DPCS)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size L, 12PK (GL502L)
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, M, PR (2068XBP-M (8))
- Pyramex Coated Gloves