Shop All Coated Gloves
Pyramex
Micro-Foam Nitrile Gloves with Dotted Palms - Large - Pkg Qty 12
Mfr # GL601DPL
Zoro # G805974749
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL601DPL
- Zoro # G805974749
- UPC # 810170034084
- Country of Origin China
- Category Coated Gloves
Description
Specifications en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 6 puncture: 2 features: type: dipped glove material: nitrile micro-foam liner: 15 gauge nylon + spandex (silicone free) cuff: nylon + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (330S-07)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- VIKING Viking FR Insulated 300D Jkt Blk, S (3907FRWJ-S)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XXL, 12PK (GL614X2)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size XXL, 12PK (GL502X2)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Large, GL601 Series - Pkg Qty 12 (GL601L)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size S, 12PK (GL606DPCS)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- CONDOR VF, Coated Gloves, Nylon, M, 60WF88, PR (60WF80)
- Pyramex Coated Gloves