Shop All Coated Gloves
Pyramex
Micro-Foam Nitrile Gloves with Dotted Palms - 2X Large - Pkg Qty 12
Mfr # GL601DPX2
Zoro # G205974875
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL601DPX2
- Zoro # G205974875
- UPC # 810170034107
- Country of Origin China
- Category Coated Gloves
Description
Specifications en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 6 puncture: 2 features: type: dipped glove material: nitrile micro-foam liner: 15 gauge nylon + spandex (silicone free) cuff: nylon + latex elastic tear and abrasion resistant foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power offers tactile sensitivity and dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Arrester, 3 29/32 in, 400 Weight Capacity, Silver (506277)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size M, 12PK (GL614M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size XL, 12PK (GL606DPCXL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size M, 12PK (GL601DPM)
- PIP Coated Gloves, XXL, Black, PK12 (3487452XL)
- Pyramex Gloves & Hand Protection