Shop All Lens Cleaning
Pyramex
Lens Cleaner, PK100
Mfr # LCT100
Zoro # G7652841
product price: $7.89
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 100
- Lens Treatment Properties Anti-Fog, Anti-Static
- Wipe Size 8 in (W) x 5 in (L)
- Station Width 5 1/4 in
- Tissue Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # LCT100
- Zoro # G7652841
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 8 in (W) x 5 in (L) |
Station Width | 5 1/4 in |
Tissue Width | 8 in |
Tissue Length | 5 in |
Details
Item | Lens Cleaner |
Tissue Count | 100 |
Lens Treatment Properties | Anti-Fog, Anti-Static |
Description
Lens Cleaner, Holder Mount Location Wall, Lens Treatment Properties Anti-Fog, Anti-Static, Station Height 8 1/2 in, Station Width 5 1/4 in, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 5 in, Tissue Type Pre-Moistened, Tissue Width 8 in, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 12 (XAN9P/8080AP536-12)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-M)
- PYRAMEX Lens Cleaning Station, 1200 Tissues, 16oz Solution (LCS20)
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- RADIANS VisionAid® 1LC1776DU Metal Lens Cleaning Station (1LC1776DU)
- KLEENGUARD PreMoist Len Cleaning Towelettes 1000/Cs (14551)
- CREWS Crews LCT Lens Cleaning Towelettes (LCT)
- HEXARMOR Cleaning Fluid Replacement Pump (14-10030)
- Pyramex Lens Cleaning