Shop All Leather Palm Gloves
Pyramex
Leather Palm, S, PR
Mfr # GL104HTS
Zoro # G808118928
Sold in multiples of 12 for $124.68
$124.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Color Black & Hi-vis Yellow
- Palm Material Multipurpose Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramex
- MFR # GL104HTS
- Zoro # G808118928
- UPC # 810048734788
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | Small |
Details
Color | Black & Hi-vis Yellow |
Palm Material | Multipurpose Synthetic Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-M (WB031)
- EDWARDS SIGNALING EOL Resistor, PK2 (EOL47PK2)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- MCR SAFETY Gloves, Sidekick-Prem Side Leather Palm Saf Cuff, 12PK (1680)
- Pyramex Leather Palm Gloves