Shop All Leather Palm Gloves
Pyramex
Leather Palm, M, PR
Mfr # GL104HTM
Zoro # G008118964
product price: $10.39
/pr
Sold in multiples of 12 for $124.68
$124.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Black & Hi-vis Yellow
- Palm Material Multipurpose Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL104HTM
- Zoro # G008118964
- UPC # 810048734795
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | Medium |
Details
Color | Black & Hi-vis Yellow |
Palm Material | Multipurpose Synthetic Leather |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair - Pkg Qty 12 (288187)
- ERGODYNE Ergodyne® Chill-Its® 6500 Wrist Sweatband, Black, One Size (12402)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size L, 12PK (GL1001WL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- PYRAMEX Synthetic Leather Palm, 3XL, PR (GL103HTX3)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- Pyramex Leather Palm Gloves