Shop All Safety Glasses
Pyramex
Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant
Mfr # SBR5020DT
Zoro # G3599200
product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Frame Color Black; Red
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # SBR5020DT
- Zoro # G3599200
- UPC # 814992011643
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Overall Length (Lens-Tip): 166mm; Overall Width (Hinge-Hinge): 136.5mm |
Details
Eyewear Frame Style | Full-Frame |
Item | Highlander, Blk/Red Frame, Gray Lens |
Lens Color | Gray |
Frame Color | Black; Red |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Gender | Unisex |
Foam Lined | Yes |
Series | Highlander(TM) |
Standards | ANSI Z87.1+ |
Primary Lens Color | Gray |
Includes | Strap |
Features | Inner Lens Clip Provides Soft Foam For Comfort Fit and Extreme Styling; Nosepiece: Polyvinyl Chloride; Durable Frame With Detachable Strap; 99% UVA/B/C Protection; Commonly Used in Outdoor Applications |
Safety Glasses Frame Style | Full-Frame |
Primary Frame Color | Black |
Frame Type | Full-Frame |
Description
Highlander, Blk/Red Frame, Gray Lens, Series Highlander(TM), Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black; Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-06)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- PYRAMEX The Ultimate Goliath Glasses (SBW56)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Static ; Anti-Scratch (SB7080SDNT)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S3520SJ)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB8610DT)
- 3M Safety Glasses, Gray Anti-Scratch (11815-00000-20)
- Pyramex Safety Glasses