Shop All Leather Driver's Gloves
Pyramex
Goat Leather Driver Gloves - A7 Cut Impact Protect-XL
Mfr # GL3004CWXL
Zoro # G204417434
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Goatskin
- Leather Grade Premium
- Thumb Style Wing
- Standards ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP
- Cuff Style Hook & Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL3004CWXL
- Zoro # G204417434
- UPC # 810170036644
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Details
Item | Leather Driver Gloves |
Material | Grain Goatskin |
Leather Grade | Premium |
Thumb Style | Wing |
Standards | ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP |
Cuff Style | Hook & Loop Closure |
Description
Pyramex Safety- Goat Lthr Drvr - A7 Cut Impact Protect-XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- DUNLOP Size 10 Men's Plain Rubber Boot, Blue (8908500)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size XL, 12PK (GL2006KXL)
- PYRAMEX Leather Driver, L, PR (GL3006CKL)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2004KL)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size XXL, 12PK (GL2001KX2)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2004KM)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- Pyramex Gloves & Hand Protection