Shop All Leather Driver's Gloves
Pyramex
Goat Leather Driver Gloves - A7 Cut Impact Protect-X2
Mfr # GL3004CWX2
Zoro # G904417437
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Goatskin
- Leather Grade Premium
- Thumb Style Wing
- Standards ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP
- Cuff Style Hook & Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL3004CWX2
- Zoro # G904417437
- UPC # 810170036651
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Details
Item | Leather Driver Gloves |
Material | Grain Goatskin |
Leather Grade | Premium |
Thumb Style | Wing |
Standards | ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP |
Cuff Style | Hook & Loop Closure |
Description
Pyramex Safety- Goat Lthr Drvr - A7 Cut Impact Protect-X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- SHURTAPE Film Tape, White, 50mm x 33m, PK24 (VP 410)
- PYRAMEX Cowhide Leather Driver with Split Palm Patch, Size M, 12PK (GL2005KM)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size Large - Pkg Qty 12 (GL2001KL)
- PYRAMEX Leather Driver, L, PR (GL3005CKL)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size S, 12PK (GL2006KS)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- PYRAMEX Leather Driver, 2XL, PR (GL3001KBX2)
- IRONCLAD PERFORMANCE WEAR Gloves Framer X-Lrg (FUG-05-XL)
- Pyramex Gloves & Hand Protection