Shop All Leather Driver's Gloves
Pyramex
Goat Leather Driver Gloves - A7 Cut Impact Protect-S
Mfr # GL3004CWS
Zoro # G104417435
product price: $33.89
/pr
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Goatskin
- Leather Grade Premium
- Thumb Style Wing
- Cuff Style Hook & Loop Closure
- Standards ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL3004CWS
- Zoro # G104417435
- UPC # 810170036613
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Details
Item | Leather Driver Gloves |
Material | Grain Goatskin |
Leather Grade | Premium |
Thumb Style | Wing |
Cuff Style | Hook & Loop Closure |
Standards | ANSI/ISEA 105-2016, ANSI Cut Level A7 | ANSI/ISEA 138-2019; EN388:2016-3X43FP |
Description
Pyramex Safety- Goat Lthr Drvr - A7 Cut Impact Protect-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- PYRAMEX Leather Driver, L, PR (GL3005CKL)
- PYRAMEX Cowhide Leather Driver with Split Palm Patch, Size M, 12PK (GL2005KM)
- PYRAMEX Select Grain Goatskin Driver Gloves, Unlined with Keystone Thumb, Size Medium - Pkg Qty 12 (GL3001KM)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2004KXL)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-XL (GL3004CWXL)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size S, 12PK (GL2001KS)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- Pyramex Gloves & Hand Protection