Shop All Coated Gloves
Pyramex
Glove Full Drip Sandy Latex Liquid Proof, Size M, 12PK
Mfr # GL502M
Zoro # G703076422
product price: $44.15
/pk 12, $3.68/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Sandy and Smooth Laxtex
- Thickness 13 ga
- Standards ANSI/ISEA 105-2016; CE - EN388: 2016 -3131X
- Cuff Style Latex Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL502M
- Zoro # G703076422
- UPC # 810170034121
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Details
Glove Coating Material | Sandy and Smooth Laxtex |
Thickness | 13 ga |
Standards | ANSI/ISEA 105-2016; CE - EN388: 2016 -3131X |
Cuff Style | Latex Elastic |
Glove Lining Material | Nylon |
Lining | Nylon |
Gauge | 13 |
Weight | 0.09 lbs |
Description
Pyramex Safety - Glove full drip sandy latex liquid proof - medium. 13 gauge nylon liner - Waterproof - Tear and abrasion resistant - High elasticity and grip - Full dipped smooth latex for liquid protection - Sandy latex palm suited for wet and dry conditions - Flexible and durable over a wide range of temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L971)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- PYRAMEX Glove Full Drip Sandy Latex Liquid Proof, Size L, 12PK (GL502L)
- PYRAMEX Sandy Latex 10G with Fleece Liner, Size XL, 12PK (GL504XL)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XXL, 12PK (GL614X2)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- Pyramex Coated Gloves