Shop All Cut-Resistant Gloves
Pyramex
GL501C5 Series Crinkle Latex Gloves, Size Extra Large - Pkg Qty 12
Mfr # GL501C5XL
Zoro # G705505210
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL501C5XL
- Zoro # G705505210
- UPC # 857676007280
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Specifications ansi/isea 105-2016 cut: 4 abrasion: 4 puncture: 4 en388: 2016 - 3x42d abrasion: 3 circular blade cut: x tear: 4 puncture: 2 cut tdm-100: d impact rated: x features: type: dipped glove material: latex crinkle liner: 13 gauge hppe cuff: hppe + latex elastic tear and abrasion resistant high elasticity and grip crinkle latex palm suited for wet and dry conditions flexible and durable over a wide range of temperatures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1305 (GHS1305)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- PYRAMEX Glove, Utilitycut-Resist, M (Pair) Pr (GL402C5M)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size M, 12PK (GL404CM)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- PYRAMEX Insulated Dipped Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR with 10G Fleece Liner, Size XXL, PR (GL612CX2)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size 2XL (GL601X2)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, M (BW4080)
- Pyramex Cut-Resistant Gloves