Shop All Coated Gloves
Pyramex
Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XXL, 12PK
Mfr # GL505X2
Zoro # G803076322
product price: $59.89
/pk 12, $4.99/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL505X2
- Zoro # G803076322
- UPC # 810048731510
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XXL |
Description
Pyramex Safety-Full Dip Sandy Latex - 13g w 10g Fleece Liner - 2XL - Type: Insulated Dipped Glove - Outer Liner: 13 Gauge Polyester - Material: Latex Sandy + Smooth - Inner Liner: 10 Gauge Acrylic - Cuff: Polyester + Acrylic + Latex Elastic - Waterproof - Hi-vis - EN388: 2016 - 3241X: Abrasion: 3, Circular Blade Cut: 2, Tear: 4, Puncture: 1, Impact Rated: X - EN511:2006 – X2X: Convective Cold: X, Contact Cold: 2, Water Penetration: X - ANSI/ISEA 105-2016: Cut: 2, Abrasion: 4, Puncture: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- HILLMAN 4 in. Black Aluminum Nail-On Number 2 1 pc, 3PK (841620)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK (GL615XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size M, 12PK (GL601DPM)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- WATSON GLOVES Stealth Lite Speed - Small PR (389-S)
- Pyramex Gloves & Hand Protection