Pyramex

Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK


product price: $59.89
/pk 12, $4.99/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size XL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL

Description

Pyramex Safety-Full Dip Sandy Latex - 13g w 10g Fleece Liner - Extra Large - Type: Insulated Dipped Glove - Outer Liner: 13 Gauge Polyester - Material: Latex Sandy + Smooth - Inner Liner: 10 Gauge Acrylic - Cuff: Polyester + Acrylic + Latex Elastic - Waterproof - Hi-vis - EN388: 2016 - 3241X: Abrasion: 3, Circular Blade Cut: 2, Tear: 4, Puncture: 1, Impact Rated: X - EN511:2006 – X2X: Convective Cold: X, Contact Cold: 2, Water Penetration: X - ANSI/ISEA 105-2016: Cut: 2, Abrasion: 4, Puncture: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.