Shop All Ear Plugs
Pyramex
Disposable Foam Ear Plugs, Contoured-T Shape, 32 dB, Orange, 100 PK
Mfr # DP1001
Zoro # G3786589
product price: $22.25
/pk 100, $0.22/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
- Noise Reduction Rating NRR 31 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ear Plug Shape | Bullet |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Noise Reduction Rating NRR | 31 dB |
Cord Options | Corded |
Pairs Per Package | 100 |
Earplug Shape | Contoured-T |
Noise Reduction Rating | 32 dB |
Color | Orange |
Earplug Color | Orange |
Standards | CE EN-352-2:2002 |
Cord Color | Lime |
Earplug Packaging | Dispenser |
Style | Corded |
Pairs per Package | 100 |
Cord Material | PVC |
Description
Earplugs, Noise Reduction Rating 32 dB, Earplug Shape Contoured-T, Reusability Disposable, Cord Options Corded, Earplug Material Foam, Earplug Packaging Dispenser, Cord Material PVC, Cord Color Lime, Standards CE EN-352-2:2002, Pairs per Package 100, Earplug Color Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (S2580S)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200-001-150)
- PYRAMEX Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, 100 PK (RP2001)
- PYRAMEX Pyramex® Metal Detectable Disposable Earplugs, Corded, 32dB, DPD1001, 100 Pairs/Box (DPD1001)
- PYRAMEX Pyramex Corded Metal Detectable Disposable Earplugs, 100PK (DPD1001)
- PYRAMEX Conical Banded Earplug - Pkg Qty 10 (BP3000)
- PYRAMEX Earplugs Disposable Uncorded 200 / Box (DP1000)
- BSC PREFERRED E-A-Rsoft Yellow Neons Earplugs Refill, 500PK (S-12514)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 100 Pairs/Box (MXM-30G)
- Pyramex Ear Plugs