Shop All Coated Gloves
Pyramex
Crinkle Latex Glove with 10G Knit Liner, Size S, 12PK
Mfr # GL503S
Zoro # G003076375
product price: $19.69
/pk 12, $1.64/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # GL503S
- Zoro # G003076375
- UPC # 810170037795
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Description
Pyramex Safety-Crinkle Latex 10g Knit Liner - Small - 10 gauge polyester liner - Latex crinkle palm coating - Good grip in all conditions - ANSI/ISEA 105-2016: Abrasion: 3 / Puncture: 3 - EN388: 2016 - 3142X: Abrasion: 3 / Circular Blade Cut: 1 / Tear: 4 / Puncture: 2 / Impact Rated: X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 1" x 60', 60 Grit (H3401002500060NUA)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- PYRAMEX Sandy Latex 10G with Fleece Liner, Size XL, 12PK (GL504XL)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size XL, GL601 Series - Pkg Qty 12 (GL601XL)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner S, 144PK (VPN9696S)
- Pyramex Coated Gloves