Shop All High Visibility Jackets & Coats
Pyramex
Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size S
Mfr # RPB3810S
Zoro # G710869727
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Lime
- Number of Pockets 14
- Lining Material Polyester Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramex
- MFR # RPB3810S
- Zoro # G710869727
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Jacket |
Material | Polyester |
Color | Lime |
Number of Pockets | 14 |
Lining Material | Polyester Fleece |
Description
Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size S
- •Outer Parka Material: 300D polyurethane (PU) coated waterproof polyester shell TeflonTM treatment
- •Interior Parka Material: 210T taffeta
- •Inner Jacket Material: 100% polyester, 250gsm fleece
- •Waterproof fluoresecnt background rip-stop polyester shell
- •Dual zipper front closure with hook and loop storm flap
- •2” non-connected silver reflective striping
- •Concealed detachable hood with drawstring and slack adjustment
- •Badge lanyard with D-ring accessory hook and 2 mic tabs
- •Outer Parka has 8 outer pockets, 1 inner pockets, Iner Jacket has 2 outer pockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- HILLMAN 1 in. Card Stock Heavy Duty Stencil Set 47 pk, 5PK (843331)
- ALLISON Gasket Material Asbestos Free (9734)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- PYRAMEX Class 3 Waterproof Parka, Fleece Lined, Hi-Vis Lime, Size 2XL (RPB3810X2)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-3X)
- PIONEER Ripstop Jacket, Orange, Large (V1200251U-L)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, 4XL (8365)
- UTILITY PRO Polyester Windbreaker size (UHV600X-5XL)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.2X)
- Pyramex High Visibility Jackets & Coats